Shop All Carbide End Mills
This Product is Discontinued
Robb-Jack
12mm Dia 2-Flute Metric End Mill, 19mm LOC, 12mm Shank, 89mm OAL, 1mm CR, 41mm Reach, Thru Coolant, DLC Coating (Discontinued)
Mfr # MFMHV-202-12-100-DLC-TC
Zoro # G5102576
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flutes 2
- Series MFMHV-202
- Helix Angle 37
- System of Measurement mm
- Max Cut Diameter 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robb-Jack
- MFR # MFMHV-202-12-100-DLC-TC
- Zoro # G5102576
- UPC # 662966963432
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Max Cut Diameter | 12 |
Flute Length | 19 |
Cutting Diameter | 12 |
Shank Diameter | 12 |
RE_cornerradius | 1 |
SDL_reachlength | 41 |
Details
Number of Flutes | 2 |
Series | MFMHV-202 |
Helix Angle | 37 |
System of Measurement | mm |
Coating | DLC |
OAL_overall | 89 |
Tariff Code | 8207.7 |
Item | End Mill |
series_description | 2 Flute Medium Reach Metric High Velocity Solid Carbide End Mill for Aluminum |
Tool End Type | radius |
Description
12mm Dia 2-Flute Metric End Mill, 19mm LOC, 12mm Shank, 89mm OAL, 1mm CR, 41mm Reach, Thru Coolant, DLC Coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.