Shop All Notebooks & Journals
Roaring Spring
White Wide Landscape Pad
Mfr # 74500
Zoro # G4790436
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 9.5
- Number of Sheets 40
- Features Unpunched with Standard Chipboard Back
- Weight 0.534 lbs
- Size 11 x 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roaring Spring
- MFR # 74500
- Zoro # G4790436
- UPC # 070972745001
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 9.5 |
Size | 11 x 9.5 |
Width | 11" |
Length | 9.5" |
Pad Length | 9.5" |
Pad-Spine Width | 11" |
Sheet Ruling Size | 9/32" |
Details
Number of Sheets | 40 |
Item | Landscape Pad,Wide,White |
Features | Unpunched with Standard Chipboard Back |
Weight | 0.534 lbs |
Material | Chipboard |
Color | White |
Sheet-Ruling Color | Blue |
Sheet Rule/Format Type | Medium/College Rule |
Back-Cover Material | Chipboard |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheet Basis Weight (lb) | 20 lb Bond |
Sheet Perforation Details | Micro-Perforation |
Pad-Binding Type | Taped |
Pad-Binding Edge | Top |
Description
Landscape Pad,Wide,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL38611)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- ROARING SPRING Pallet of Enviroshades Legal Pads, 8.5"x11.75", 50 Sheets 15# Pastel Paper, Assorted Colors (74221PL)
- ROARING SPRING White Recycled Legal Pad, 40 Pg, Pk12 (74712)
- ROARING SPRING Pallet of Exam Books, 11"x8.5", 8 sht/16 pg of 15# Recycled White Paper, Heavy Recycled Green Cover (77509PL)
- ROARING SPRING Pallet of 3 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Ruled w/Margin (10359PL)
- ROARING SPRING Lab Notebook, 11"x8.5", 60 Sht, Black cover, 5x5 graph (77591)
- ROARING SPRING Case of Engineering Pad, 8.5"x11", 200 sht, Green Paper, 5x5 Graph, 3-Hole Punched, Heavy Backing (95589cs)
- RITE IN THE RAIN Pocket Book, 64 Sheets, Black Cover, 32lb (774)
- Roaring Spring Notebooks & Journals