Shop All Notebooks & Journals
This Product is Discontinued
Roaring Spring
Spiral Bound Lab Notebook, 11x8.5, 50 Sht, Black cover (Discontinued)
Mfr # 77610
Zoro # G7492107
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Paper Color White
- Number of Sheets 50
- Recycled Content 0%
- Cover Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77610
- Zoro # G7492107
- UPC # 070972777101
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2" x 11" |
Details
Paper Color | White |
Number of Sheets | 50 |
Recycled Content | 0% |
Cover Color | White |
Cover Material | Printed Board |
Backing | Kraft |
Binding Location | Left |
Paper Weight | 20 lb. |
Item | Notebook |
Features | Paper are Printed with Graphic Layout On The Back of The Sheet, Durable Cover |
Rule | Quadrille |
Binding | Wirebound |
Number of Carbon Sheets | 0 |
Margin | Yes |
Pages Numbered | No |
Total Number of Sheets | 50 |
Description
Notebook, Cover Color White, Cover Material Printed Board, Binding Wirebound, Binding Location Left, Backing Kraft, Total Number of Sheets 50, Sheet Size 8 1/2 in x 11 in, Rule Quadrille, Margin Yes, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features Paper are Printed with Graphic Layout On The Back of The Sheet, Durable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.