Shop All Notebooks & Journals
Roaring Spring Paper Products
Legal Pad, Standard, Canary, 12PK
Mfr # 74764
Zoro # G511755847
product price: $46.65
/pk 12, $3.89/ea
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Canary
- Cover Material Paper
- Includes 12 pads
- Recommended Age 12+ years
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring Paper Products
- MFR # 74764
- Zoro # G511755847
- UPC # 194629089604
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Canary |
Cover Material | Paper |
Includes | 12 pads |
Recommended Age | 12+ years |
Recommended Grade | Grade 1+ |
Description
Canary paper legal pad. Smooth, white, 15lb writing paper has legal ruled blue lines and double red margin lines. Sheets are micro-perforated for EZ removal. 34 pt chipboard backs add stability. Stapled and taped construction. Full sheet size is 8.5'' x 11.75'', and tear-out size is 8.5'' x 11''. 50 sheets per pad. Sold as a pack of 12 pads.
- •8.5" x 11.75" Pad, 50 Yellow sheets per pad
- •Our legal pads are made with recycled paper
- •Legal ruling is perfect for taking notes during meetings or in class
- •Made in the USA
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Livingarea Smokealarm (21010164)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 (BK440A)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- RITE IN THE RAIN Waterproof Pocket Notebook, 3 x 5In. (635)
- TOPS 11 x 8-1/2" Gummed Data Pad Numbered Column Headings, 50 Pg (TOP3619)
- ROARING SPRING Pallet of Wirebound Notebooks, 11"x8.5", 80 sht, 1 Subject, College Ruled W/Margin, Assorted covers (11281PL)
- AMPAD CORPORATION Ampad® Gold Fibre Retro Pad, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack (20008R)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- Roaring Spring Paper Products Notebooks & Journals