Shop All Arts & Crafts
Roaring Spring Paper Products
Kids Watercolor Pad, 9in. x 12in., 25 Sheets Per Pad, 6PK
Mfr # 52511
Zoro # G305262728
product price: $23.99
/pk 6, $4.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, White Pages
- Material Paper, Board
- Includes 6 Watercolor Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring Paper Products
- MFR # 52511
- Zoro # G305262728
- UPC # 194629112630
- Country of Origin India
- Category Arts & Crafts
Details
Color | Blue, White Pages |
Material | Paper, Board |
Includes | 6 Watercolor Pads |
Description
This 9" x 12" Kid's Watercolor Pad contains 25 sheets of white 100# drawing paper. The extra thick paper holds up against watercolor paints and the top binding makes it easy to use for both left and right handed children. This Watercolor Pad is a great choice for painting projects at home or school. Sold as a pack of 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096152)
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (55VH41)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Golden Yellow (27502)
- CLASSROOM CREATIONS 28 oz Paint Dispensing Pump (CL2484422)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- CRAYOLA Model Magic Variety Pack, 9 Colors, 0.5-oz., PK14 (232403)
- CHILDCRAFT Wall-Mounted Painting Easel for Kids, 48-7/8 x 10 x 27-3/8 Inches (198572)
- PACON Card Stock, Rojo Red, 8-1/2" x 11", PK100 (P101171)
- PRISMACOLOR Art Pencils, Assorted, PK24 (92805)
- Roaring Spring Paper Products