Shop All Notebooks & Journals
Roaring Spring Paper Products
Enviroshades Legal Pad, Standard, 3 Assorted Colors Per Set, 9PK
Mfr # 74101
Zoro # G011755804
product price: $41.69
/pk 9, $4.63/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Purple, Blue, Green
- Cover Material Paper, Plastic, Metal
- Includes 9 Legal Pads
- Recommended Grade Grade 1+
- Recommended Age 12+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring Paper Products
- MFR # 74101
- Zoro # G011755804
- UPC # 194629122356
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Purple, Blue, Green |
Cover Material | Paper, Plastic, Metal |
Includes | 9 Legal Pads |
Recommended Grade | Grade 1+ |
Recommended Age | 12+ years |
Description
Assorted color legal pads. Smooth, 15lb writing paper has legal ruled blue lines and double red margin lines. Sheets are micro-perforated for EZ removal. Paper is recycled, containing a minimum of 30 percent post-consumer content. 34pt chipboard backs add stability. Stapled and taped construction. Full sheet size is 8.5'' x 11.75'', and tear-out size is 8.5'' x 11''. 40 sheets in each pad. Each pack contains 3 pads, 1 each of purple, blue, green. Sold as 3 packs for a total of 9 pads.
- •Ideal for meeting or lecture notes
- •Colored Legal pads in blue, orchid and green
- •40 sheets of 15# recycled pastel paper per pad
- •Made in the USA
- •Sheets are micro-perforated for EZ removal
- •Sold as 3 packs, 9 pads total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- OMNIMED Omnimed® Large Wall Pocket, 17"W x 9-3/4"H, Anodized Aluminum (255715)
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Red PK3 (81503)
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- BLUELINE 9-1/4 x 7-1/4" Black College/Margin Notebook, 75 Pg (REDA7150BLK)
- TOPS 6 x 9" Recycled Notebook (TOP74688)
- SCHOOL SMART PAPER GRAPH 9X12 1/4 RULED MANILA REAM (MX4-SS)
- UNIVERSAL Hardcover Notebook, Black w/White Dots (UNV66350)
- TOPS BUSINESS FORMS TOPS, DOCKET GOLD PLANNER & PROJECT PLANNER, COLLEGE, BLACK, 8.5 X 11.75, 70PK (63753)
- ROARING SPRING Pallet of Black Marble Comp Books, 36 sht/book, 8.5"x7", Wide Ruled W/ Margin, Flexible Cover (77332PL)
- Roaring Spring Paper Products Notebooks & Journals