Shop All Notebooks & Journals
Roaring Spring Paper Products
Composition Book, Unruled, 50 Sheets, 9.75in. x 7.5in. , Black Marble, 12PK
Mfr # 77260
Zoro # G811755806
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Black, White
- Cover Material Cardboard, Paper
- Includes 12 Books
- Recommended Grade Grade 1+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roaring Spring Paper Products
- MFR # 77260
- Zoro # G811755806
- UPC # 194629124305
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Black, White |
Cover Material | Cardboard, Paper |
Includes | 12 Books |
Recommended Grade | Grade 1+ |
Recommended Age | 5+ years |
Description
Record your notes in this permanently bound composition book. Paper is smooth 15# writing paper that is plain-no ruled lines of any kind. Great for sketches! Covers are a hard white board that are printed in the traditional black marble pattern. Inside of covers is printed with class schedule and other useful information. Each book is produced with center-sewn and tape bound construction, not designed for sheet tear-out. Sheet size is 9.75'' x 7.5'' and there are 50 sheets per book. Sold as a pack of 12 composition books.
- •50 sheets of 15# white paper per book
- •Center sewn and tape bound
- •Unruled pages - great for notes or drawings
- •Sturdy black marble covers
- •Sheet Size: 9.75" x 7.5"
- •Proudly made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pushpin, 3/8 Pt, Transprt Asrt, PK100 (2WFW8)
- POST-IT Super Sticky Note Pd 3X3 (654-SSPK)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- TOPS PRODUCTS TOPS, inTHE LEGAL PADin PERFORATED PADS, WIDE/LEGAL RULE, 8.5 X 11.75, WHITE, 50 SHEETS (75330)
- MEAD PRODUCTS BOOK, THEME, 9.5X6,150SH (06900)
- BOORUM & PEASE Journal Book, 33 Lines, 150 Pg (66-150-J)
- ROARING SPRING Pallet of Wirebound Notebooks, 10.5"x8", 1 Sub, 120 sht, Asstd. Cover Colors, College Ruled w/Margin (10322PL)
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35041)
- Roaring Spring Paper Products Notebooks & Journals