Shop All Notebooks & Journals
Roaring Spring Paper Products
Composition Book, Unruled, 100 Sheets, 9.75in. x 7.5in., Blue Marble, 6PK
Mfr # 77261
Zoro # G611755808
product price: $32.45
/pk 6, $5.41/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Blue, White
- Cover Material Cardboard, Paper
- Includes 6 Books
- Recommended Grade Grade 1+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring Paper Products
- MFR # 77261
- Zoro # G611755808
- UPC # 194629124312
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Blue, White |
Cover Material | Cardboard, Paper |
Includes | 6 Books |
Recommended Grade | Grade 1+ |
Recommended Age | 5+ years |
Description
Record your notes in this permanently bound composition book. Paper is smooth 15# writing paper that is plain-no ruled lines of any kind. Great for sketches! Covers are a hard white board that are printed in the traditional blue marble pattern. Inside of covers is printed with class schedule and other useful information. Each book is produced with center-sewn and tape bound construction, not designed for sheet tear-out. Sheet size is 9.75'' x 7.5'' and there are 100 sheets per book. Sold as a pack of 6 composition books.
- •100 sheets of 15# white paper per book
- •Center sewn and tape bound
- •Unruled pages - great for notes or drawings
- •Sturdy blue marble cover
- •Sheet Size: 9.75" x 7.5"
- •Proudly made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs, Letter Size, Asstd, PK24 (11956)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- RITE IN THE RAIN All-Weather 6 in. W X 9 in. L Spiral Notebook (169)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- AMPAD Green Spiral Steno Book, 80 Pg, Pk6 (25278)
- REDIFORM National Composition Book Black 10x8 80 Sht College Ruled 43461 Pack Of 10 (43461)
- Roaring Spring Paper Products Notebooks & Journals