Shop All Notebooks & Journals
Roaring Spring Paper Products
Composition Book, 5x5 Graph, 80 Sheets, 9.75in. x 7.5in., Black Marble, 6PK
Mfr # 77227
Zoro # G311755757
product price: $31.79
/pk 6, $5.30/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Black Cover, White Paper
- Cover Material Paper
- Includes 6 Books
- Recommended Grade Grade 1+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring Paper Products
- MFR # 77227
- Zoro # G311755757
- UPC # 194629124282
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Black Cover, White Paper |
Cover Material | Paper |
Includes | 6 Books |
Recommended Grade | Grade 1+ |
Recommended Age | 5+ years |
Description
Record your notes in this permanently bound composition book. Paper is smooth 15# writing paper printed with a 5x5 graph grid pattern. Covers are a hard white board that are printed in the traditional black marble pattern. Inside of covers is printed with class schedule and other useful information. Each book is produced with center-sewn and tape bound construction, not designed for sheet tear-out. Sheet size is 9.75'' x 7.5'' and there are 80 sheets per book. Sold as a pack of 6 composition books.
- •80 sheets of 15# white paper per book
- •Center sewn and tape bound
- •5x5 Graph ruled
- •Sturdy black marble covers
- •Sheet Size: 9.75" x 7.5"
- •Proudly made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- SANFORD Sharpie® Accent Retractable Highlighter, Narrow Chisel Tip, Assorted Ink, 8/Set (28101)
- DACASSO Black Bonded Leather Business Card Holder (AG-1407)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11074)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL 5"X3" Wirebound Notebook (31220)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- TOPS BUSINESS FORMS Tops® Things To Do Today Pad, 8-1/2" x 11", White, 100 Sheets/Pad (2170)
- Roaring Spring Paper Products Notebooks & Journals