Shop All Notebooks & Journals
Roaring Spring
Marble Cover Composition Book, Wide/Legal Rule, Black Marble Cover, 10 x 8, 60 Sheets
Mfr # 77505
Zoro # G803448761
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10 x 8
- Cover Color Black Marble
- Cover Material Chipboard
- Width 8"
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77505
- Zoro # G803448761
- UPC # 70972775053
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 10 x 8 |
Width | 8" |
Size | 10 x 8 |
Length | 10" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 10" |
Book Width | 8" |
Details
Cover Color | Black Marble |
Cover Material | Chipboard |
Item | Notebooks/Journals |
Binding | Sewn |
Material | Chipboard |
Color | Black Marble |
Weight | 0.384 lbs |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Color | White |
Sheet-Ruling Color | Blue |
Dated/Undated | Undated |
Sheets per Book/Journal | 60 |
Book-Binding Edge | Side |
Sheet Rule/Format Type | Wide/Legal Rule |
Number of Subjects/Sections | 1 |
Back-Cover Material | 32-pt. Chipboard |
Description
The back-to-school basic for students of all ages. Quality, wide-ruled paper makes note taking easy.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Hobby Paint Kit Enamel (9115X)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- ROARING SPRING Pallet of Legal Pads, 8.5"x11.75", 50 sheets of White Paper/Pad, stapled and taped, Micro-Perforated (74754PL)
- ROARING SPRING Case of 5 Subject Wirebound Notebooks, 11"x9", 200 sht, 5 Pkt, College Ruled w/margin, Asstd. Colors (11295cs)
- ROARING SPRING Pallet of Landscape Note Pads, 11"x9.5", 40 sht of Heavyweight 20# Recycled Paper, College Ruled (74500PL)
- ROARING SPRING Pallet of Wirebound Notebooks, 10.5"x8", 1 Sub, 70 sht, Asstd. Cover Colors, College Ruled w/Margin (10034PL)
- ROARING SPRING Case of Gummed Pads, 8.5"x11", 50 sht White Paper/Pad, glued, College Ruled w/Margin, 3-Hole Punched (95139cs)
- ROARING SPRING Pallet of Black Marble Comp Books, 100 sht of 15# White Paper, 9.75"x7.5", College Ruled w/Margin (77264PL)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33101)
- Roaring Spring Notebooks & Journals