Shop All Notebooks & Journals
Roaring Spring
Legal Pad, Landscape, Orchid/Blue/Pink, 3 Per Pack, PK2
Mfr # 74535
Zoro # G5184847
original price:
$50.78
25% off
new price: $37.89
/pk 2, $18.95/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 12+ Years
- Material Paper
- Recommended Grade 7+
- Color Orchid/Blue/Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 74535
- Zoro # G5184847
- UPC # 194629089581
- Country of Origin United States
- Category Notebooks & Journals
Details
Recommended Age | 12+ Years |
Material | Paper |
Recommended Grade | 7+ |
Color | Orchid/Blue/Pink |
Description
Change your note-taking experience. These pads, produced in landscape orientation, fit better in workplace environments, desktops, even airline trays. The pad is produced from smooth 15lb recycled paper containing a minimum of 30 percent post-consumer waste in orchid, blue and pink. The sheets are lined in the long direction, with a red margin line. There are 40 sheets per pad, and each pad is stapled and tape bound along the 11" dimension. The sheets are micro-perforated for easy tear-out to a finished size of 11" x 8.5". Each pack contains 3 pads, one of each color. Sold as 2 packs for a total of 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED White Marsh 88fx Metal Paint Markers, 12PK (H-257W)
- BSC PREFERRED 8 x 4 x 12'' - 1 Mil Gusseted Poly Bags, 1000PK (S-11072)
- TEACHER CREATED RESOURCES Foam Color Cubes, 1in, PK30 (TCR20615)
- BUSINESS SOURCE Locking D Ring View Binder 2" Binder Capacity Letter (26960)
- ROARING SPRING Pallet of Black Marble Comp Books, 100 sheets of 15# White Paper, 9.75"x7.5", Wide Ruled W/ Margin (77230PL)
- ROARING SPRING Case of 5 Subject Wirebound Notebooks, 11"x8.5", 200 sht, Saranac cover, Asstd. Colors, College Rule (11197cs)
- ROARING SPRING Legal Pad, 20 lb, 40-Sheet, Legal, 5"x8", 12/PK, White 12PK (ROA24316)
- ROARING SPRING Case of Lefty WB Left Handed Mini Notebooks, 1 Sub, 8"x5", 80 sht, Wire On Right, Assorted Covers (13507CS)
- ROARING SPRING Pallet of Green Marble Composition Books, 5x5 Graph Ruled, 100 sht of 15# White Paper, 9.75"x7.5" (77255PL)
- ROARING SPRING Wire Notebook, 11x8.5 80 Sht Green-tint Ppr, 5x5 graph (11209)
- AMPAD Gold Fibre Retro Writing Pad, Ivory (20007)
- Roaring Spring Notebooks & Journals