Shop All Notebooks & Journals
This Product is Discontinued
Roaring Spring
Lab Notebook, 9-1/8 in. x 11-3/4 in., Red (Discontinued)
Mfr # 77155
Zoro # G7575285
This Product is Discontinued
Key Features
- Sheet Size 9-1/8 in x 11-3/4 in
- Paper Color Assorted
- Number of Sheets 152
- Recycled Content 0 %
- Cover Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roaring Spring
- MFR # 77155
- Zoro # G7575285
- UPC # 070972771543
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9-1/8 in x 11-3/4 in |
Height | 0.50" |
Width | 9.1" |
Details
Paper Color | Assorted |
Number of Sheets | 152 |
Recycled Content | 0 % |
Cover Color | Red |
Cover Material | Pressboard |
Backing | 20 pt Pressboard |
Binding Location | Left |
Paper Weight | 24 lb |
Item | Notebook |
Features | (76) Buff Sheets and (76) White Sheets, Covers are Water Resistant, Pages are Sequentially Numbered, Paper are Printed with Graphic Print |
Number of Carbon Sheets | 0 |
Rule | Quadrille |
Binding | Nonwirebound |
Pages Numbered | Yes |
Total Number of Sheets | 76 |
Margin | Yes |
Description
Notebook, Cover Color Red, Cover Material Pressboard, Binding Nonwirebound, Binding Location Left, Backing 20 pt Pressboard, Total Number of Sheets 76, Sheet Size 9-1/8 in x 11-3/4 in, Rule Quadrille, Margin Yes, Paper Color Assorted, Paper Weight 24 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features (76) Buff Sheets and (76) White Sheets, Covers are Water Resistant, Pages are Sequentially Numbered, Paper are Printed with Graphic Print
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.