Shop All Notebooks & Journals
This Product is Discontinued
Roaring Spring
Lab Notebook, 9-1/4 in. x 11 in., Assorted (Discontinued)
Mfr # 77646
Zoro # G7564121
This Product is Discontinued
Key Features
- Sheet Size 9-1/4 in x 11 in
- Paper Color Assorted
- Number of Sheets 200
- Recycled Content 0 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77646
- Zoro # G7564121
- UPC # 070972777460
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9-1/4 in x 11 in |
Details
Paper Color | Assorted |
Number of Sheets | 200 |
Recycled Content | 0 % |
Cover Color | Assorted |
Cover Material | Pressguard |
Backing | 50 pt Chipboard |
Binding Location | Left |
Paper Weight | 15 lb |
Item | Notebook |
Features | (100) Blue Sheets and (100) White Sheets, Carbonless Paper, Double Pocket Under Front Cover for Storage of Loose Papers, Front Covers is Water Resistant, Removable Backrest for Positioning Under The Blue Sheet to Prevent Bleed Through, Sheets are Printed with Graphic Layout |
Rule | Quadrille |
Number of Carbon Sheets | 0 |
Binding | Wirebound |
Total Number of Sheets | 200 |
Pages Numbered | Yes |
Margin | Yes |
Description
Notebook, Cover Color Assorted, Cover Material Pressguard, Binding Wirebound, Binding Location Left, Backing 50 pt Chipboard, Total Number of Sheets 200, Sheet Size 9-1/4 in x 11 in, Rule Quadrille, Margin Yes, Paper Color Assorted, Paper Weight 15 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.