Shop All Notebooks & Journals
Roaring Spring
Lab Notebook, 9-1/4 in. x 11-3/4 in., Red
Mfr # 77648
Zoro # G7587535
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9-1/4 in x 11-3/4 in
- Paper Color Assorted
- Number of Sheets 152
- Recycled Content 0 %
- Cover Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77648
- Zoro # G7587535
- UPC # 070972777484
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9-1/4 in x 11-3/4 in |
Width | 9.3" |
Height | 0.33" |
Details
Paper Color | Assorted |
Number of Sheets | 152 |
Recycled Content | 0 % |
Cover Color | Red |
Cover Material | Pressboard |
Backing | 10 pt Pressboard |
Binding Location | Left |
Paper Weight | 20 lb |
Item | Notebook |
Features | (76) Green Tinted Sheets and (76) White Sheets, Paper is Printed with Graphic Layout and are Consecutively Numbered |
Binding | Nonwirebound |
Rule | Quadrille |
Number of Carbon Sheets | 0 |
Margin | Yes |
Pages Numbered | Yes |
Total Number of Sheets | 152 |
Description
Notebook, Cover Color Red, Cover Material Pressboard, Binding Nonwirebound, Binding Location Left, Backing 10 pt Pressboard, Total Number of Sheets 152, Sheet Size 9-1/4 in x 11-3/4 in, Rule Quadrille, Margin Yes, Paper Color Assorted, Paper Weight 20 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features (76) Green Tinted Sheets and (76) White Sheets, Paper is Printed with Graphic Layout and are Consecutively Numbered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- UNIVERSAL ONE Aluminum Plastic Clipboard, Silver (UNV40303)
- ZORO SELECT Strapping Seal, 1-1/4 In., Push, PK500 (3CTW4)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ROARING SPRING Pallet of WB Memo Notebooks, 6"x4", 46 sht of 15# Recycled Paper, Narrow Ruled, Assorted poly covers (14019PL)
- ROARING SPRING Pallet of Wirebound Notebooks, 11"x9", 1 Sub & 1 Pkt, 100 sht, Asstd Covers, College Ruled W/ Margin (13362PL)
- ROARING SPRING Pallet of 3 Subject Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, wide Ruled w/Margin (10041PL)
- ROARING SPRING Pallet of Black Marble Comp Books, 36 sht/book, 8.5"x7", Wide Ruled W/ Margin, Flexible Cover (77332PL)
- ROARING SPRING Pallet of Legal Pads, 8.5"x11.75", 40 sheets of 15# Recycled White Paper Per Pad, Micro-Perforated (74713PL)
- ROARING SPRING Pallet of 5 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Rule w/Margin (10381PL)
- MEAD 10-1/2 x 8" Spiral Bound Notebook, Rule: Legal (MEA05514)
- Roaring Spring Notebooks & Journals