Shop All Notebooks & Journals
Roaring Spring
Lab Notebook, 8-1/2 in. x 11 in., Brown
Mfr # 77688
Zoro # G7570412
original price:
$16.50
50% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Cover Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77688
- Zoro # G7570412
- UPC # 070972777880
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Width | 8.5" |
Height | 0.30" |
File Size - Clipboard | Letter |
Details
Paper Color | White |
Number of Sheets | 50 |
Recycled Content | 0 % |
Cover Color | Brown |
Cover Material | Kraft |
Backing | Kraft |
Binding Location | Left |
Paper Weight | 20 lb |
Item | Notebook |
Features | 1 Subject |
Binding | Wirebound |
Rule | Quadrille |
Number of Carbon Sheets | 0 |
Margin | Yes |
Pages Numbered | No |
Total Number of Sheets | 50 |
Description
Notebook, Cover Color Brown, Cover Material Kraft, Binding Wirebound, Binding Location Left, Backing Kraft, Total Number of Sheets 50, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Margin Yes, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features 1 Subject
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Plastic Clipboard, Letter Size, Neon Blue, PK6 (89715)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- SAKURA Sakura XSDK05-19 Pigma Micron Pen .45mm Open Stock (XSDK05-19)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- ROARING SPRING Canary Wide Landscape Pad (74501)
- ROARING SPRING Case of 3 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Ruled w/Margin (10359CS)
- ROARING SPRING Case of 5 Subject Wirebound Notebooks, 11"x9", 200 sht, 5 Pkt, College Ruled w/margin, Asstd. Colors (11295cs)
- ROARING SPRING Pallet of Landscape Note Pads, 11"x9.5", 40 sht of Heavyweight 20# Recycled Paper, College Ruled (74500PL)
- ROARING SPRING Case of Gummed Pads, 8.5"x11", 50 sht White Paper/Pad, glued, College Ruled w/Margin, 3-Hole Punched (95139cs)
- ROARING SPRING Notebook, Steno, 6X9, Gy Pk (ROA12274)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets (UNV66352)
- Roaring Spring Notebooks & Journals