Shop All Notebooks & Journals
This Product is Discontinued
Roaring Spring
Lab Notebook, 7-1/5 in. x 9-3/4 in., Blue (Discontinued)
Mfr # 77571
Zoro # G7515155
This Product is Discontinued
Key Features
- Sheet Size 7-1/5 in x 9-3/4 in
- Paper Color Green Tint
- Number of Sheets 60
- Recycled Content 0 %
- Cover Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roaring Spring
- MFR # 77571
- Zoro # G7515155
- UPC # 070972779716
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/5 in x 9-3/4 in |
Height | 0.33" |
Width | 7.5" |
Details
Paper Color | Green Tint |
Number of Sheets | 60 |
Recycled Content | 0 % |
Cover Color | Blue |
Cover Material | Canvas Board |
Backing | Blue Canvas |
Binding Location | Left |
Paper Weight | 20 lb |
Item | Notebook |
Features | Designed for Permanent Notes, Durable Cover, Pages are Sequentially Numbered, Paper Has Narrow Ruled Blue Lines with A Margin Line |
Binding | Nonwirebound |
Rule | Narrow |
Number of Carbon Sheets | 0 |
Total Number of Sheets | 60 |
Margin | Yes |
Pages Numbered | No |
Description
Notebook, Cover Color Blue, Cover Material Canvas Board, Binding Nonwirebound, Binding Location Left, Backing Blue Canvas, Total Number of Sheets 60, Sheet Size 7-1/5 in x 9-3/4 in, Rule Narrow, Margin Yes, Paper Color Green Tint, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features Designed for Permanent Notes, Durable Cover, Pages are Sequentially Numbered, Paper Has Narrow Ruled Blue Lines with A Margin Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.