Shop All Notebooks & Journals
Roaring Spring
Composition Book, Grade, 50Sheet, Green
Mfr # 77920
Zoro # G7492311
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.75
- Cover Color Green
- Cover Material SBS Board
- Binding Sewn
- Size 9.75 x 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roaring Spring
- MFR # 77920
- Zoro # G7492311
- UPC # 070972779204
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.75 |
Size | 9.75 x 7.75 |
Width | 7.75" |
Length | 9.75" |
Book-Spine Length | 9.75" |
Sheet Ruling Size | 1" |
Book Width | 7.75" |
Details
Cover Color | Green |
Cover Material | SBS Board |
Item | Composition Book,Grade,50Sheet,Green |
Binding | Sewn |
Weight | 0.359 lbs |
Color | Green |
Material | SBS Board |
Sheet Rule/Format Type | Manuscript Format |
Sheets per Book/Journal | 50 |
Book-Binding Edge | Side |
Sheet-Ruling Color | Blue/Red |
Dated/Undated | Undated |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Color | White |
Back-Cover Material | 10-pt. SBS Board |
Cover Design/Theme | Grade 1 |
Number of Subjects/Sections | 1 |
Description
Composition Book,Grade,50Sheet,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- ROARING SPRING Case of Loose Leaf Graph Paper, 100 sht/pk, 8.5"x5.5", 5x5 Graph Ruled Filler Paper, 3-hole Punched (20815cs)
- ROARING SPRING Wide College Ruled Landscape Legal Pad, 11 x 95 40 Sheets, White, White (ROA74500)
- ROARING SPRING Case of Memo Books, 60 sheets of 15# Smooth White Paper, 5"x3", Narrow Ruled, Grey Kraft Cover (77356cs)
- ROARING SPRING Case of Engineering Pad, 8.5"x11", 200 sht, Green Paper, 5x5 Graph, 3-Hole Punched, Heavy Backing (95589cs)
- ROARING SPRING Case of Wirebound Notebooks, 11"x8.5", 80 sheets of Green-tint Paper, 5x5 graph, brown kraft cover (11209cs)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63795)
- Roaring Spring Notebooks & Journals