Shop All Notebooks & Journals
Roaring Spring
Composition Book, 48Sheet, Wide, Black
Mfr # 77333
Zoro # G7492235
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 7
- Cover Color Black Marble
- Cover Material SBS Board
- Binding Sewn
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77333
- Zoro # G7492235
- UPC # 070972773332
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 7 |
Width | 7" |
Size | 8.5 x 7 |
Length | 8.5" |
Sheet Ruling Size | 11/32" |
Book Width | 7" |
Book-Spine Length | 8.5" |
Details
Cover Color | Black Marble |
Cover Material | SBS Board |
Item | Composition Book,48Sheet,Wide,Black |
Binding | Sewn |
Material | SBS Board |
Weight | 0.259 lbs |
Color | Black Marble |
Number of Subjects/Sections | 1 |
Sheets per Book/Journal | 48 |
Book-Binding Edge | Side |
Sheet Color | White |
Sheet Rule/Format Type | Wide/Legal Rule |
Dated/Undated | Undated |
Sheet Basis Weight (lb) | 15 lb Bond |
Back-Cover Material | 10-pt. SBS Board |
Sheet-Ruling Color | Blue |
Description
Composition Book,48Sheet,Wide,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2W0406)
- SAX True Flow Gloss Glaze, Tahiti Blue, 1 Pint (S2115X)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33061)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, Black (G3624B)
- ROARING SPRING Pallet of 3 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Ruled w/Margin (10359PL)
- ROARING SPRING Pallet of Flexible Manila Composition Books, 20 sheets of 15# White Paper, 8.5"x7", Wide Ruled (77340PL)
- ROARING SPRING Pallet of Genesis WB Notebooks, 11"x9", 5 Sub & 1 Pkt, 200 sht, Asstd Covers, College Ruled w/Margin (13115PL)
- ROARING SPRING Legal Pad, 20 lb, 40-Sheet, Legal, 5"x8", 12/PK, White 12PK (ROA24316)
- ROARING SPRING Case of Loose Leaf Paper, 150 sht/pk, 8"x10.5", College Ruled Filler Paper w/Margin, 3-hole Punched (20051cs)
- ROARING SPRING Canary Wide Landscape Pad (74501)
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- Roaring Spring Notebooks & Journals