Shop All Notebooks & Journals
Roaring Spring
Composition Book, 36Sheet, Wide, Black
Mfr # 77332
Zoro # G7492241
product price: $1.75
/ea
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 7
- Cover Color Black Marble
- Cover Material SBS Board
- Binding Sewn
- Size 8.5 x 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77332
- Zoro # G7492241
- UPC # 070972773325
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 7 |
Size | 8.5 x 7 |
Width | 7" |
Length | 8.5" |
Book Width | 7" |
Book-Spine Length | 8.5" |
Sheet Ruling Size | 11/32" |
Details
Cover Color | Black Marble |
Cover Material | SBS Board |
Item | Composition Book,36Sheet,Wide,Black |
Binding | Sewn |
Weight | 0.203 lbs |
Color | Black Marble |
Material | SBS Board |
Sheets per Book/Journal | 36 |
Sheet Color | White |
Back-Cover Material | 10-pt. SBS Board |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Rule/Format Type | Wide/Legal Rule |
Dated/Undated | Undated |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Description
Composition Book,36Sheet,Wide,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 5", Clear, 1000/Case (PB3686)
- ROARING SPRING Marble Composition Book, Black, PK6 (77230)
- ROARING SPRING Case of Engineering Loose Leaf Filler Paper, 8.5"x11", 500 sht/pk, Green Tinted, Heavyweight Backer (95782cs)
- ROARING SPRING Case of Spiral Steno Pads, 6"x9", Gregg Ruled, 80 Sheets, Snag Proof Wire, Stiff Board Covers (12102cs)
- ROARING SPRING Pallet of Bio-Prefer Red Legal Pads, 8.5"x11.75", 40 sht/Pad, Premium 20# Paper, Micro-Perforation (24326PL)
- ROARING SPRING Lab Notebooks, 11"x9", 50 sets Yellow/White (77647)
- ROARING SPRING Pallet of Legal Pads, 8.5"x11.75", 40 sheets of 15# Recycled White Paper Per Pad, Micro-Perforated (74713PL)
- TOPS PRODUCTS PAD, LGL RULD, PREF, 5X8, CAN (20004)
- Roaring Spring Notebooks & Journals