Shop All File Folders
Roaring Spring
Case of White Pocket Folders w/Prongs, 11.75"x9.5", Twin Pockets hold 25 sheets ea, 11 pt tag board
Mfr # 54122cs
Zoro # G7040358
product price: $278.99
/pk 250, $1.12/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Size 11-3/4" x 9-1/2"
- Sheet Size 8 1/2" Width x 11" Length
- Height 11 3/4"
- Thickness 11 pt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 54122cs
- Zoro # G7040358
- UPC # 070972541221
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | 11-3/4" x 9-1/2" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 3/4" |
Depth | 1" |
File Size | Letter |
Details
Item | Pockets and Prongs |
Color | White |
Thickness | 11 pt. |
Sheet Capacity | 50 |
Features | Unpunched, Business Card Holder, Eyelet, Embossed, Durable |
Description
Pocket Folder,w/Prongs,White,25/Box,PK10, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Dahle 706 Shredder Bags, PK100 (20726)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, Blue/Red (AAGPM2628)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5663, 2" x 4", Box of 500 (727825663)
- CHARLES LEONARD Creative Arts™ Crayons, Assorted Colors, 24 Per Box, 24 boxes (42024-ST)
- ROARING SPRING Case of Light Blue Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sht each, 11 pt tag board (50124cs)
- ROARING SPRING Case of 50 Pocket Folders in Holder, 11.75"x8.5", Twin Pockets Hold 25 Sheets Each, 5 Colors (50205CS)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74234)
- SMEAD Pressboard Folder Big Tab, Yellow, PK100 (11984)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75164)
- SMEAD Tuff Extra Capacity Hanging File Folders W/ Easy Slide Tab, 4in Expansion, Letter, Steel Gray, 18PK (64242)
- PENDAFLEX File Pocket Antimicrobial, Red, PK10 (ESS-1524EAM)
- Roaring Spring File Folders