Shop All Notebooks & Journals
Roaring Spring
Case of Recycled Colored Legal Writing Pads, Mini Sized 5"x8", 50 Perforated Sheets 15# Pastel Paper
Mfr # 74220cs
Zoro # G7090076
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8" x 5"
- Paper Color Gray, Pink, Green, Orchid, Ivory, Blue
- Number of Sheets 50
- Recycled Content 0.03
- Cover Material Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roaring Spring
- MFR # 74220cs
- Zoro # G7090076
- UPC # 070972742208
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8" x 5" |
Height | 1.13" |
Width | 5" |
File Size - Clipboard | Jr.Legal |
Size | Case |
Details
Paper Color | Gray, Pink, Green, Orchid, Ivory, Blue |
Number of Sheets | 50 |
Recycled Content | 0.03 |
Cover Material | Chipboard |
Paper Weight | 15 lb |
Item | Enviroshds Legal Pads,5x8,Asst,PK6,PK12 |
Features | Double Red Margin, Micro Perforated, Smooth |
Binding | Stapled/Tapebound |
Description
Enviroshds Legal Pads,5x8,Asst,PK6,PK12, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Divider, Plastic Pocket, 8Tb, Assorted, PK5 (11903)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- VIM PRODUCTS Heavy Duty Work Shears with Belt Loop Sheath (WS55)
- REDIFORM Book, Money Receipt Dup (8L820)
- ROARING SPRING Lab Notebook, 8 in. x 11 in., Gray (77641)
- ROARING SPRING Case of 5 Subject Wirebound Notebooks, 11"x8.5", 200 sht, Saranac cover, Asstd. Colors, College Rule (11197cs)
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11 in., Gray (77644)
- ROARING SPRING Pallet of Wirebound Notebooks, 10.5"x8", 1 Sub, 70 sht, Asstd. Cover Colors, College Ruled w/Margin (10033PL)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- ROARING SPRING White Wide Landscape Pad (74500)
- ZANER-BLOSER Paper, Zb, Newsprnt, Gr2,500Sh Pk (PACZP2613)
- Roaring Spring Notebooks & Journals