Shop All Notebooks & Journals
Roaring Spring
Case of Memo Books, 60 sheets of 15# Smooth White Paper, 5"x3", Narrow Ruled, Grey Kraft Cover
Mfr # 77356cs
Zoro # G7182010
product price: $105.99
/pk 48, $2.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4" Width x 6" Length
- Paper Color White
- Number of Sheets 60
- Recycled Content 0.3
- Cover Color Mist Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 77356cs
- Zoro # G7182010
- UPC # 070972773561
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 4" Width x 6" Length |
Width | 4" |
Height | 0.3" |
Details
Paper Color | White |
Number of Sheets | 60 |
Recycled Content | 0.3 |
Cover Color | Mist Gray |
Paper Weight | 15 lb |
Item | Recycled Memo Book Sewn,5x3,PK48 |
Features | Durable |
Binding | Sewn/Tape Bound |
Description
Recycled paper memo book. Fits neatly in shirt pockets-no wire!. Smooth, white, 15# writing recycled paper contains 30% post-consumer waste and has narrow ruled lines. Covers are 20 pt grey mist recycled board. Each book is 3" x 5" and contains 60 sheets of writing paper. Each book is center sewn and tape bound along the 5" (side) dimension.48 units per case. Sold by the Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 8.5"x11", PK10 (BSN36591)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (375)
- ROARING SPRING Pallet of Landscape Note Pads, 11"x9.5", 40 sht of Heavyweight 20# Recycled Paper, College Ruled (74500PL)
- ROARING SPRING Lab Notebook, 8-3/4 in x 11-1/4 in, Black (77160)
- ROARING SPRING Pallet of Hard Cover Composition Book, 9 3/4" x 7 1/2", Wide Ruled, 100 sheets (77231PL)
- ROARING SPRING Case of Engineering Wirebound Notebook, 8.5"x11", 80 sht/book, Green Tinted, Heavyweight Backer (11382CS)
- ROARING SPRING Pallet of Landscape Notepads, 11"x9.5", 40 sheets Pastel Paper/Pad, 3 Assorted Colors, College Ruled (74535PL)
- ROARING SPRING Marble Composition Book, Black, PK6 (77230)
- TOPS 8-1/2 x 6-3/4" Project Planners, 70 Pg (TOP63754)
- Roaring Spring Notebooks & Journals