Shop All File Folders
Roaring Spring
Case of Light Blue Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sht each, 11 pt tag board
Mfr # 50124cs
Zoro # G7045705
product price: $226.99
/pk 250, $0.91/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Size 11-3/4" x 9-1/2"
- Sheet Size 8 1/2" Width x 11" Length
- Height 11 3/4"
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 50124cs
- Zoro # G7045705
- UPC # 070972501249
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | 11-3/4" x 9-1/2" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 3/4" |
File Size | Letter |
Depth | 1" |
Details
Item | Paper PKT Folder |
Color | Light Blue |
Features | Embossed, Unpunched, Business Card Holder, CD Holder |
Sheet Capacity | 50 |
Thickness | 11 pt. |
Recycled Content | 100% Paper |
Description
Paper Pocket,25 Folders,Lt Blue,PK10, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP VERSALINK B600/605/615 (106R03940)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- TOPS Job Card, 3.5x9, PK500 (1258)
- TZ CASE TZ Case AC-44 S Molded Aluminum Attache Case; Silver - 4 x 13 x 18 in. (AC-44 S)
- ROARING SPRING Case of 50 Pocket Folders in Holder, 11.75"x8.5", Twin Pockets Hold 25 Sheets Each, 5 Colors (50205CS)
- SMEAD Folder, Classf, Lg, 2Pktdiv, Be Pk (SMD19081)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Manila, Pk100 (75410)
- SMEAD 3-1/2" Hanging Pocket Folder, Legal, Green, PK10 (64320)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- SMEAD Folder, File, Ltr, 1/3, Teal Pk (SMD13143)
- Roaring Spring File Folders