Shop All Notebooks & Journals
This Product is Discontinued
Roaring Spring
48PK 1 Sub Wire Notebooks, 8.5"x7", 80 Sht, Narrow Rd (Discontinued)
Mfr # 12011
Zoro # G7148821
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" x 7"
- Paper Color Green
- Number of Sheets 80
- Cover Color Brown
- Cover Material Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 12011
- Zoro # G7148821
- UPC # 070972120112
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/2" x 7" |
Width | 7" |
Height | 0.30" |
Details
Paper Color | Green |
Number of Sheets | 80 |
Cover Color | Brown |
Cover Material | Kraft |
Paper Weight | 15 lb |
Item | Recycled Notebook,1Sub,8.5x7,Green,PK48 |
Features | Subject |
Binding | Spiral Bound |
Description
Recycled Notebook,1Sub,8.5x7,Green,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.