Shop All File Folders
This Product is Discontinued
Roaring Spring
250 Pocket Folders w/ Prongs, 11 pt tag board, Orange (Discontinued)
Mfr # 54130cs
Zoro # G7190849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 9-1/2"
- Size 11-3/4" x 9-1/2"
- Sheet Size 8 1/2" Width x 11" Length
- Height 11 3/4"
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roaring Spring
- MFR # 54130cs
- Zoro # G7190849
- UPC # 070972541306
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | 11-3/4" x 9-1/2" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 3/4" |
Depth | 1" |
File Size | Letter |
Details
Item | Folder,3Prongs,Orange,25/Box,PK10 |
Color | Orange |
Sheet Capacity | 50 |
Thickness | 11 pt. |
Features | Durable, Business Card Holder, Eyelet, Embossed, Unpunched |
Pocket Location | Internal |
Sheet Standard | Letter |
Number of Fasteners | 3 |
Package Type | Bulk |
Total Number of Pockets | 2 |
Description
Folder,3Prongs,Orange,25/Box,Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.