Shop All Tire Repair & Maintenance Kits
Roadpro
Wooden Tire Buddy, Assorted Wood, 16"
Mfr # WR-1
Zoro # G7068875
original price:
$7.49
20% off
new price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardwood Shaft
- Length 16 in
- Includes Leather Strap
- Material Metal, Wood
- Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # WR-1
- Zoro # G7068875
- UPC # 045464928668
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 16 in |
Size | 16 in |
Overall Length | 16 in |
Details
Item | Tire Buddy |
Features | Hardwood Shaft |
Includes | Leather Strap |
Material | Metal, Wood |
Number of Pieces | 1 |
Application | Used For Checking Tire Pressure |
Used For | Tires |
Color | Assorted |
Description
Tire Buddy, Material Metal, Wood, Overall Length 16 in, Color Assorted, Includes Leather Strap, Features Hardwood Shaft
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- A & I PRODUCTS Pin, Drawbar Clevis Spring, 5 pack 4.5" x4.5" x2" (A-311920)
- MOTORCRAFT Motorcraft Motor Asy, Yh1951 (YH1951)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- ROADPRO Weighted Wood Tire Thumper, 18" (RPTT2)
- ROADPRO Wooden Tire Thumper, 19" (RPTT-1)
- ROADPRO Tubeless Tire Repair Kit (RPO19)
- ROADPRO Radial Tire Repair Kit (RPO17)
- SFA COMPANIES Hein-Werner 10 Ton Wheel Lift System - HW93693 (HW93693)
- STENS New Tire For Carlisle 529386, Jacobsen 5002573 Tire Size 26.5X14.00-12 Tread Ultra Trac (165-164)
- KEN-TOOL T11Ch Replacement Handle (35119)
- Roadpro Tire Repair & Maintenance Kits