Shop All Strobe and Flashing Lights
Roadpro
Warning Light, LED, Amber, 1-1/2" L
Mfr # RP1370AD
Zoro # G7766221
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Height 4 3/4 in
- Wiring Connection - Vehicle Lighting Hardwired
- Standards DOT
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP1370AD
- Zoro # G7766221
- UPC # 045464265183
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 4 3/4 in |
Width | 1 in |
Length | 1 1/4 in |
Depth | 1-1/2 in |
Diameter | 2" |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Amber, Shape Oval, SAE Class Rating Not Rated, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 1 1/4 in, Overall Height 4 3/4 in, Overall Depth 1 in, Number of Heads 10, Number of Flash Patterns 1, Standards DOT, Includes Pigtail, Base Material Polycarbonate, Number of Bulbs 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (105887)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Electrical Panel Keep Clear, ANSI-710WS Electrical Panel Keep Clear (ANSI-710WS Electrical Panel Keep Clear)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-D622/XS)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- ROADPRO Warning Light, LED, Red, 1-1/4" L (RP-1279R4P)
- ROADPRO Warning Light, LED, Amber, 3" L (RP6164AL)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- Roadpro Safety Alarms and Warnings