Shop All 12 Volt Adapters
This Product is Discontinued
Roadpro
Warmer/Cooler, 20In Dia., 12V (Discontinued)
Mfr # RPSF5235
Zoro # G8897996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Warmer/Cooler
- Capacity 18 qt
- Dia. (In.) 20
- Voltage (DC) 12
- Includes 8 ft Power Cord with Cigarette Lighter Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RPSF5235
- Zoro # G8897996
- UPC # 045464523504
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Dia. (In.) | 20 |
Details
Item | Warmer/Cooler |
Type | Warmer/Cooler |
Capacity | 18 qt |
Voltage (DC) | 12 |
Includes | 8 ft Power Cord with Cigarette Lighter Plug |
Used For | Truck, Cars, Campers |
Description
Warmer/Cooler, Includes 8 ft Power Cord with Cigarette Lighter Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.