Shop All 12 Volt Adapters
Roadpro
Vehicle Portable Heater/Fan
Mfr # RPAT859
Zoro # G8897856
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heat or Fan
- Watts 150 W
- Includes Fuse, Felt-Adhesive Mounting Pad, Mounting Screws
- Voltage (DC) 12 V DC
- Used For Heating or Defrosting Vehicle Windshields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPAT859
- Zoro # G8897856
- UPC # 045464858002
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Portable Automotive Heater/Fan |
Type | Heat or Fan |
Watts | 150 W |
Includes | Fuse, Felt-Adhesive Mounting Pad, Mounting Screws |
Voltage (DC) | 12 V DC |
Used For | Heating or Defrosting Vehicle Windshields |
Features | Detachable Rotating Base, Folding Handle for Mobile Use |
Product Type | Auxiliary Heater and Defroster |
Current | 15 A |
Wattage | 150 W |
Housing Material | Metal, Plastic |
Description
Portable Automotive Heater/Fan, Product Type Auxiliary Heater and Defroster, Operating Voltage 12V, Heating Capacity Not Applicable, Housing Material Metal, Plastic, Current 15 A, Wattage 150 W, Includes Fuse, Felt-Adhesive Mounting Pad, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR SET OIL FILTER 5PC (JFFKIT5)
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375R)
- SHERWOOD PUMP Cummins Diesel Water Pump; P1730C (P1730C)
- SKF Wheel Seal, 25430 (25430)
- ROADPRO Cigarette Lighter Adapter, 3 Outlet, 12V (RPPSP-211)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- ROADPRO Car Fan, Tornado, 12V (RPSC-857)
- ROADPRO 12V Coffee Maker w/ Glass Carafe (RPSC785)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. (RP-203EC)
- POWER UP! DC Car Charger 3.4a w/1USB - Type C (191-054325)
- Roadpro Automotive Electrical