Shop All Vehicle Floor Mats & Liners
Roadpro
Utility Mat, 57In L x 78In W
Mfr # RP0005
Zoro # G8898075
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Type All Weather
- For Use With Wet or Dry Floor
- Features Durable Lining
- Width (In.) 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP0005
- Zoro # G8898075
- UPC # 045464267088
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Dimensions
Width (In.) | 78 in |
Length (In.) | 57 in |
Overall Width | 78 in |
Overall Length | 57 in |
Details
Item | Utility Mat |
Material | Fabric |
Type | All Weather |
For Use With | Wet or Dry Floor |
Features | Durable Lining |
Color | Blue |
Product Type | Cargo Liner |
Mat Type | Trim-to-Fit |
Use Location | Cargo/Trunk, Second Row |
Description
Utility Mat, Material Fabric, Color Blue, Overall Length 57 in, Overall Width 78 in, Mat Type Trim-to-Fit, Use Location Cargo/Trunk, Second Row, Product Type Cargo Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN RJ45 Marine Network Cable PoE Isolation Coupler (010-10580-10)
- SUNEX Telescopic Transmission Jack, 1000 lb. (7793B)
- SAFEGUARD Bottle Jack, Shorty, Steel, 20 Ton Capacity (61201S)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- WISE SEATING Wise 8WD139LS717 Deluxe Molded Plastic Fold-Down Seat w/Cushions, Gray/ (8WD139LS-717)
- LASTPLAY Kagu 2nd Row Floormat, Black for 2020 Tesla Model Y (LA3833358)
- HUSKY LINER 80-86 CK PICKUP/80-91 SUBURBAN/JIMMY/87-91 BLAZER/JIMMY/2DR 4WD FRONT FLOOR LINER BLACK (31001)
- WEATHERTECH Rear FloorLiners, Tan, 450443 (450443)
- WEATHERTECH Rear FloorLiner (4715113)
- WEATHERTECH Front and Rear Floorliners, 441112-1-2 (441112-1-2)
- WEATHERTECH Rear FloorLiners, Black, Model 441112 (441112)
- Roadpro Vehicle Floor Mats & Liners