Shop All Screwdriver Sets
Roadpro
Torx Screwdriver Set, 4", 2 pcs
Mfr # RPS30103
Zoro # G7035135
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T15, T20
- Overall Length 4"
- Number of Pieces 2
- Includes (2) Torx: T15, T20
- Features Black Metal Shaft and Bit, Anti-Slip Grip Handle, 4 Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS30103
- Zoro # G7035135
- UPC # 045464259694
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | T15, T20 |
Overall Length | 4" |
Details
Item | Torx Screwdriver Set |
Number of Pieces | 2 |
Includes | (2) Torx: T15, T20 |
Features | Black Metal Shaft and Bit, Anti-Slip Grip Handle, 4 Screwdriver |
SAE or Metric | SAE |
Handle Type | Anti Slip Grip |
Bit Style | Torx |
Description
Torx Screwdriver Set,4 In.,2pcs
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Hammer, Carbide Tip, 32 oz. (BL150)
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762L)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" DEEP IM (GP2024D)
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- ROADPRO Screwdriver Set, 6-Piece (18HS006)
- ROADPRO Precision Screwdriver Set, 6 pcs (RP-13305)
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- ROADPRO 38-Piece Ratchet Screwdriver Set w/ Case (18HS060)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- PRATT-READ Pratt-Read 103547 Master Mechanic Precision Hook & Pick Set; 4 Piece (103547)
- Roadpro Screwdrivers and Nutdrivers