Shop All Padlocks
Roadpro
Solid Brass Padlock, 40mm, 2.5 Shackle
Mfr # RPLB-40L
Zoro # G7084546
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Lock Type Keyed Padlock
- Shackle Type Standard Shackle
- Lock Body Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Padlock |
Keying | Keyed Alike |
Lock Type | Keyed Padlock |
Shackle Type | Standard Shackle |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Polo Polished Brass Privacy Knob Right or Left Handed (93001-873)
- ZORO SELECT Grommet, Silicone, MS 35489-69X, PK5 (3MRR8)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- M-D Threshold Flat Alum 2.5X36 (11072)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40)
- ROADPRO Security Metal Trailer Seals, PK5 (RP72185)
- ROADPRO Shackle Steel Padlock, 2.5" (RPLSS65L)
- ROADPRO 3pc Steel Padlock Set 10ct PDQ (RP20LK001)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50L)
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- CARGO MAXX Cargo Maxx Fingerprint Padlock Long Shank (081-95410)
- Roadpro Padlocks