Shop All Screwdriver Sets
Roadpro
Socket and Screwdriver Set, 11 pcs
Mfr # RPSS12
Zoro # G7055146
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 6mm, 8mm, 9mm, 10mm, #0, #1, #2, #3
- Number of Pieces 8
- Features Socket Adapter, Phillips Screwdrivers, Corrosion Resistant Anodized Aluminum Frame
- SAE or Metric SAE, Metric
- Includes (4) Socket Adapter: 6mm, 8mm, 9mm, 10mm; (4) Phillips: #0, #1, #2, #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPSS12
- Zoro # G7055146
- UPC # 045464267309
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 6mm, 8mm, 9mm, 10mm, #0, #1, #2, #3 |
Details
Item | Screwdriver Multi-Function Tool |
Number of Pieces | 8 |
Features | Socket Adapter, Phillips Screwdrivers, Corrosion Resistant Anodized Aluminum Frame |
SAE or Metric | SAE, Metric |
Includes | (4) Socket Adapter: 6mm, 8mm, 9mm, 10mm; (4) Phillips: #0, #1, #2, #3 |
Bit Style | Phillips |
Material | Chrome Vanadium Steel |
Description
Socket and Screwdriver Set,12pcs
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Drill Drift 100C Chicago-Latriobe #3 (C53667)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- BN PRODUCTS USA Portable Rebar Bende for up to 1” (#8) Grade 60 rebar (JMB-25H)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- ROADPRO Torx Screwdriver Set, 4", 2 pcs (RPS30103)
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- ROADPRO Screwdriver and Socket Set, 11 pcs (RPS15)
- ROADPRO Precision Screwdriver Set, 6 pcs (RP-13305)
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- ROADPRO Screwdriver Set, 6-Piece (18HS006)
- FLEMING SUPPLY Fleming Supply 39-Piece Screwdriver and Bit Set (193993CRH)
- Roadpro Screwdrivers and Nutdrivers