Shop All Screwdriver Sets
Roadpro
Slotted Magnetic Tip Screwdriver, 1/4x4
Mfr # RPS1018
Zoro # G7043036
product price: $8.19
/ea
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4" x 4"
- Handle Type Anti Slip Grip
- SAE or Metric SAE
- Features Magnetic Tip
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS1018
- Zoro # G7043036
- UPC # 045464234462
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4" x 4" |
Details
Item | Magnetic Tip Screwdriver |
Handle Type | Anti Slip Grip |
SAE or Metric | SAE |
Features | Magnetic Tip |
Material | Chrome Vanadium Steel |
Bit Style | Slotted |
Description
Slotted Magnetic Tip Screwdriver,1/4x4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 071-Ex-500-B-2 Hex Extensions (EX-500-2)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J6912H)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Tamperproof Bits (32327)
- ROADPRO Screwdriver Set, 6-Piece (18HS006)
- ROADPRO 38-Piece Ratchet Screwdriver Set w/ Case (18HS060)
- ROADPRO Torx Screwdriver Set, 4", 2 pcs (RPS30103)
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- ROADPRO Precision Screwdriver Set, 6 pcs (RP-13305)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- STAHLWILLE TOOLS VDE screwdriver set DRALL+ 6-pcs. (96469515)
- Roadpro Screwdrivers and Nutdrivers