Shop All Automotive Back Up Alarms
Roadpro
Slim LED Sealed Light, w/2, 3.5x.75
Mfr # RP1747R
Zoro # G7130229
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Mounting Screw Mount
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP1747R
- Zoro # G7130229
- UPC # 045464255825
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | Slim LED Sealed Light,w/2,3.5x.75 |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Mounting | Screw Mount |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Power Source | (2) Wire |
Lamp Life (Hours) | 100,000 hr. |
Description
Slim LED Sealed Light,w/2,3.5x.75
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 1 qt. Size, 20W-50 SAE Grade (679082)
- BLUE SEA SYSTEMS Blue Sea Systems 6006-BSS m-Series Mini On-Off Battery Switch with Knob- Red (6006-BSS)
- MAIN FILTER AGCO 700721747 Replacement/Interchange Spin-On Filter (MF0575529)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- ROADPRO LED Sealed Light, w/Single Plug, 4x2 (RP-1375A)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- ROADPRO LED Round Sealed Light, Red, 2 (RP-1277R)
- ROADPRO LED Diamond Lens Double Bubble, 4x2, Color: Amber (RP1375ADL)
- ROADPRO Sealed Diamond Lens LED Light, 4.75x1.25 (RP1370RD)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Color: Red (RP1030RDL)
- BAJA DESIGNS LP4 Pro LED Spot Clear Lens Pair (297801)
- Roadpro Automotive Back Up Alarms