Shop All Automotive Back Up Alarms
Roadpro
Slim LED Sealed Light, w/2, 3.5x.75
Mfr # RP1747A
Zoro # G7087057
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Mounting Screw Mount
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP1747A
- Zoro # G7087057
- UPC # 045464255818
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | Slim LED Sealed Light,w/2,3.5x.75 |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | Screw Mount |
Application | Truck; Trailer Lights |
Power Source | (2) Wire |
Lamp Life (Hours) | 100,000 hr. |
Material | polycarbonate |
Description
Slim LED Sealed Light,w/2,3.5x.75
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Nylon Mount/Demount Duckhead w Tapered Hole- Head Only (38307)
- FOUR SEASONS Fitting Tool Ac Adapter, 59254 (59254)
- BOMAR Off-White Inspection Hatch 12-1/2X15-1/2 (G881222)
- SPEC-D TUNING 03-05 Toyota 4Runner Projector Headlight Glossy Black (2LHP-4RUN03BK-TM)
- ROADPRO LED Light, w/Replaceable Len, Amber, 6x2 (RP-1284A)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- ROADPRO Light, w/3-Prong Grote, 5.75x2 (RP-53063)
- ROADPRO Round Sealed Light, w/3-Prong, 4.25 (RP-53102)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- ROADPRO LED Sealed Light, Red, 3.75x1.25 (RP-1274R)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- Roadpro Automotive Back Up Alarms