Shop All Screw & Bolt Assortments
Roadpro
Sheet Metal Screw Kit, 135pcs
Mfr # SST90135
Zoro # G7079725
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4 to #10
- Screw Size #4 to #10
- Length 1/2 in to 1 in
- Head Type Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # SST90135
- Zoro # G7079725
- UPC # 045464233823
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #4 to #10 |
Screw Size | #4 to #10 |
Length | 1/2 in to 1 in |
Details
System of Measurement | Inch |
Head Type | Assortment |
Drive | Assortment |
Item | Sheet Metal Screw Assortment |
Number of Pieces | 135 |
Description
Sheet Metal Screw Kit,135pcs
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 10 PK (U12920.075.0001)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51000.062.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0050)
- SITEPRO 3/4" (19.0mm) Hi-Magnetic Masonry Nail (20-751)
- ROADPRO Machine Screw, Steel, Plain Finish (SST90130)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- HILLMAN Deck Screw Assortment, Steel, Zinc Plated Finish (41814)
- BIG ROC TOOLS Big Roc Tools CBS330 Chip Board Screw Assortment 330Pc (CBS330)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- Roadpro Screw & Bolt Assortments