Shop All Padlocks
Roadpro
Shackle Steel Padlock, 2.5"
Mfr # RPLSS65L
Zoro # G7069100
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Lock Type Keyed Padlock
- Shackle Type Standard Shackle
- Lock Body Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Padlock |
Keying | Keyed Alike |
Lock Type | Keyed Padlock |
Shackle Type | Standard Shackle |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH10B4916)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Antique Brass (FP223U5)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US10B, Flat 2-5/8" Stk, LH (4511-35-201-313)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40)
- ROADPRO Solid Brass Padlock 3 Piece Set (RP20LK002)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50L)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40L/2)
- ROADPRO 3pc Steel Padlock Set 10ct PDQ (RP20LK001)
- MASTER LOCK Luggage and Briefcase Padlock, 4 Dials (4696D)
- Roadpro Padlocks