Shop All Automotive Back Up Alarms
Roadpro
Sealed Light, w/Reflective Lens, 6x2
Mfr # RP-21002R
Zoro # G7077570
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Red
- Housing Material Polycarbonate
- Mounting 2 Screw Surface Mount
- Rating 0.33A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-21002R
- Zoro # G7077570
- UPC # 045464922680
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | Sealed Light,w/Reflective Lens,6x2 |
Voltage | 12V |
Color | Red |
Housing Material | Polycarbonate |
Mounting | 2 Screw Surface Mount |
Rating | 0.33A |
Material | polycarbonate |
Description
Sealed Light,w/Reflective Lens,6x2
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Snow Driver Windshield Wiper Blade -20SD (20SD)
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- GENUINE Trans Pan Gasket, 21814P4V000 (21814P4V000)
- DORMAN 14 Gauge 3 Pound Spool Mechanics Wire, 110-300 (110-300)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Voltage: 12VDC (RP6064ASMD)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- ROADPRO Round Sealed Light, Amber, 2 (RP-1030A)
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 (RP-1284R)
- ROADPRO Oval Sealed Light, w/Dome, 6.5x2.25 (RP-6164A)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- Roadpro Automotive Electrical