Shop All Automotive Back Up Alarms
Roadpro
Sealed Light, w/Chrome Reflector, 4 LED
Mfr # RP-5575R
Zoro # G7155325
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red (Lens); Black (Housing)
- Housing Material Polycarbonate
- Power Source 3 Plug Connection
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP-5575R
- Zoro # G7155325
- UPC # 045464233304
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Sealed Light,w/Chrome Reflector,4 LED |
Lamp Type | Led |
Color | Red (Lens); Black (Housing) |
Housing Material | Polycarbonate |
Power Source | 3 Plug Connection |
Material | polycarbonate |
Description
Sealed Light,w/Chrome Reflector,4 LED
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 4-Cylinder Engines (64.5mm x 14 Flute) (99461)
- SHELL ROTELLA Rotel5GAL 15W40 CJ4 Oil (550045128)
- STABILUS Gas Spring Trunk/Hatch, 4B-028383 (4B-028383)
- KYB Suspension Strut And Coil Spring Assm, SR4385 (SR4385)
- ROADPRO LED Diamond Lens Double Bubble, 4x2, Color: Amber (RP1375ADL)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led (RP1030ADL)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Red (RP-1559R)
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 (RP-1284R)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- ROADPRO Round Sealed Light, Red, 2.5 (RP-1010R)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- Roadpro Automotive Electrical