Shop All Automotive Back Up Alarms
Roadpro
Sealed Light, w/3-Prong, 4 LED
Mfr # RP-5570R40L/2
Zoro # G7068470
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Power Source 3 Plug Standard Connection
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-5570R40L/2
- Zoro # G7068470
- UPC # 045464233311
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Sealed Light,w/3-Prong,4 LED |
Lamp Type | Led |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Power Source | 3 Plug Standard Connection |
Material | polycarbonate |
Lamp Life (Hours) | 100,000 hr. |
Description
Sealed Light,w/3-Prong,4 LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Universal Pulley Holder (KDS3900)
- OPTRONICS 10-Led 4in. Red Grommet Mount Stop/Turn/Tail Light (STL43RB)
- SPEC-D TUNING 06-08 Honda Civic 2.5 Inch Inlet N1 Style Catback Exhaust, MFCAT2-CV064 (MFCAT2-CV064)
- LANG TOOLS Extra Long Ratcheting Side Terminal Battery Wrench - 5/16" (6525)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- ROADPRO Diamond Lens Sealed Light, 2.5 Round LED, Lamp Type: Led (RP1010ADL)
- ROADPRO Light Base, Chrome Plated, 4x1-1/8" (RP-12611)
- ROADPRO LED Clearance/Marker Lights, Amber, 1.75x1 (RP-1445A/4P)
- ROADPRO Sealed Diamond Lens LED Light, 4.75x1.25 (RP1370RD)
- ROADPRO Sealed Light, w/Chrome Reflector, 4 LED (RP-5575R)
- ROADPRO Sealed Light, w/Reflective Lens, 6x2 (RP-21002A)
- Roadpro Automotive Back Up Alarms