Shop All Automotive Back Up Alarms
Roadpro
Sealed License Plate Light, w/1, 2.5
Mfr # RP-175C
Zoro # G7154038
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White (Base)
- Power Source Plug In
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-175C
- Zoro # G7154038
- UPC # 045464233267
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Sealed License Plate Light,w/1,2.5 |
Color | White (Base) |
Power Source | Plug In |
Material | polycarbonate |
Description
Sealed License Plate Light,w/1,2.5
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- TECTRAN Hose Spacer---For 3/8in. Hose (47075)
- ABRAMS 5" Rectangular - 10 LED White Back Up Reverse Trailer Light (TTL-S10-W)
- WEATHER GUARD 96 1/8 X 13 X 16 BLACK ALUMINUM HI-SIDE BOX (396-5-02)
- ROADPRO Light, w/2-Prong Grote, 6x2, Mounting: 2-Screw Mounting (RP-46873)
- ROADPRO Sealed Light, w/Chrome Reflector, 4 LED (RP-5575R)
- ROADPRO Heavy-Duty SPDT, Single Pole, 12V (RP-129)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Lamp Type: Led (RP6064RSMD)
- ROADPRO LED Round Sealed Light, Red, 2 (RP-1277R)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064R)
- ROADPRO LED Sealed Light, w/Single Plug, 4x2 (RP-1375A)
- Roadpro Automotive Back Up Alarms