Shop All Automotive Back Up Alarms
Roadpro
Sealed Diamond Lens LED Light, 4.75x1.25
Mfr # RP1370RD
Zoro # G7160505
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate (Housing); Steel (Base)
- Mounting Screw Mount
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP1370RD
- Zoro # G7160505
- UPC # 045464265190
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Sealed Diamond Lens LED Light,4.75x1.25 |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate (Housing); Steel (Base) |
Mounting | Screw Mount |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Lamp Life (Hours) | 100,000 hr. |
Power Source | (2) Wire |
Description
Sealed Diamond Lens LED Light,4.75x1.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V Caterpillar C15, C16 (3500073)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4450 (SR4450)
- CURT Custom Wiring Harness, 56227 (56227)
- SHURFLO BAIT SENTRY500 Magnetic Drive Livewell Pump - 500 GPH (1700-001-030)
- ROADPRO LED License Plate Sealed Light, 2.5x1.125 (RP1446C)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- ROADPRO Heavy-Duty SPDT, Single Pole, 12V (RP-129)
- ROADPRO Pigtail Light Replacement, for 3-Pin (RP-431491)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- ROADPRO Round Sealed Light, w/3-Prong, 4.25 (RP-53102)
- STENS Test Light For For Use On 6 Or 12 Volt Systems; 752-618 (752-618)
- Roadpro Automotive Electrical