Shop All Screwdriver Sets
This Product is Discontinued
Roadpro
Screwdriver Set, Slotted/Phillips, Magnetic Tip, 2 pcs (Discontinued)
Mfr # RPS1011
Zoro # G7166367
This Product is Discontinued
Key Features
- Tip Size #0, 1/8"
- Number of Pieces 2
- Handle Type Anti Slip Grip
- SAE or Metric SAE
- Includes (1) Phillips: #0 x 3"; (1) 1/8" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS1011
- Zoro # G7166367
- UPC # 045464234318
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #0, 1/8" |
Details
Item | Screwdriver Set |
Number of Pieces | 2 |
Handle Type | Anti Slip Grip |
SAE or Metric | SAE |
Includes | (1) Phillips: #0 x 3"; (1) 1/8" x 3" |
Features | Magnetic Tip |
Material | Chrome Vanadium Steel |
Bit Style | Phillips, Slotted |
Description
Slotted and Phillips Magnet. Tip,2pcs
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.