Shop All Screwdriver Sets
Roadpro
Screwdriver and Socket Set, 11 pcs
Mfr # RPS15
Zoro # G7140010
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, T15, T20, 1/4", 9/32", 5/16", 11/32", 3/8"
- Number of Pieces 14
- Includes (1) Socket Adapter: 1/4" Drive; (2) Phillips Head: #1, #2; (2) Slotted Head: 3/16", 1/4"; (2) Pozidriv: #1, #2; (2) Torx: T15, T20; (5) Slotted: 1/4", 9/32", 5/16", 11/32", 3/8"
- Features Screwdriver with Socket Adapter, Phillips Head and Slotted Head Screwdriver Bits, Five Socket Sizes
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS15
- Zoro # G7140010
- UPC # 045464267842
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, T15, T20, 1/4", 9/32", 5/16", 11/32", 3/8" |
Details
Item | Screwdriver and Socket Set |
Number of Pieces | 14 |
Includes | (1) Socket Adapter: 1/4" Drive; (2) Phillips Head: #1, #2; (2) Slotted Head: 3/16", 1/4"; (2) Pozidriv: #1, #2; (2) Torx: T15, T20; (5) Slotted: 1/4", 9/32", 5/16", 11/32", 3/8" |
Features | Screwdriver with Socket Adapter, Phillips Head and Slotted Head Screwdriver Bits, Five Socket Sizes |
Handle Type | Comfort Grip |
SAE or Metric | SAE |
Material | Chrome Vanadium |
Bit Style | Phillips, Slotted, Pozidriv |
Description
Screwdriver and Socket Set,15pcs
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- STANLEY Light Duty ABS Staple Gun (TR40)
- ROADPRO Screwdriver Set, 6-Piece (18HS006)
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- ROADPRO Precision Screwdriver Set, 6 pcs (RP-13305)
- ROADPRO 38-Piece Ratchet Screwdriver Set w/ Case (18HS060)
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- ROADPRO Torx Screwdriver Set, 4", 2 pcs (RPS30103)
- KLEIN TOOLS Precision Screwdriver Set, TORX 4-Piece (85616)
- Roadpro Screwdrivers and Nutdrivers