Shop All Automotive Back Up Alarms
Roadpro
Round Sealed Light, w/3-Prong, 4", Voltage: 12V
Mfr # RP-4064R
Zoro # G7144448
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Red
- Housing Material Polycarbonate
- Application Truck; Trailer Lights; Stop and Turn Tail Light
- Rating 0.32A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-4064R
- Zoro # G7144448
- UPC # 045464923069
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Round Sealed Light,w/3-Prong,4" |
Voltage | 12V |
Color | Red |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights; Stop and Turn Tail Light |
Rating | 0.32A |
Power Source | 3-Prong Connector |
Material | polycarbonate |
Description
Round Sealed Light,w/3-Prong,4
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- ROADPRO Heavy-Duty Aluminum Mirror Mount, w/SO-23 (RP545)
- A & I PRODUCTS Dust Cover, Gear Shift Lever 3" x3" x0.6" (A-70233767)
- SKF Housed Adapter Bearing, Rcj1 (RCJ1)
- ROADPRO Round Sealed Light, Red, 2.5 (RP-1010R)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- ROADPRO Diamond Lens Sealed Light, 2.5 Round LED, Color: Red (RP1010RDL)
- ROADPRO Sealed License Plate Light, w/1, 2.5 (RP-175C)
- ROADPRO Sealed Light, w/Reflective Lens, 6x2 (RP-21002R)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747R)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- Roadpro Automotive Back Up Alarms