Shop All Automotive Back Up Alarms
Roadpro
Round Sealed Light, Red, 2
Mfr # RP-1030R
Zoro # G7040041
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14V
- Color Red
- Housing Material Polycarbonate
- Rating 0.33A
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1030R
- Zoro # G7040041
- UPC # 045464921720
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Round Sealed Light,Red,2 |
Voltage | 14V |
Color | Red |
Housing Material | Polycarbonate |
Rating | 0.33A |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Power Source | Plug In |
Description
Round Sealed Light,Red,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SPRING COMPRESSOR FORD VALVE (CTA7639)
- RAYBESTOS Brake Pad Set, EHT2102H (EHT2102H)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Voltage: 12VDC (RP6064ASMD)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- ROADPRO Oval Sealed Light, w/Dome, 6.5x2.25 (RP-6164A)
- ROADPRO LED Sealed Light, w/Single Plug, 4x2 (RP-1375A)
- ROADPRO Beehive Sealed Decorative Light, 2 LED, Lamp Type: Led (RP-1271R)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747R)
- ROADPRO LED Sealed Beehive Light, Red, 2.5 (RP1281RL)
- Roadpro Automotive Back Up Alarms