Shop All Automotive Back Up Alarms
Roadpro
Round Sealed Light, Amber, 2
Mfr # RP-1030A
Zoro # G7085891
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14V
- Color Amber
- Housing Material Polycarbonate
- Rating 0.33A
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1030A
- Zoro # G7085891
- UPC # 045464921737
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Round Sealed Light,Amber,2 |
Voltage | 14V |
Color | Amber |
Housing Material | Polycarbonate |
Rating | 0.33A |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Description
Round Sealed Light,Amber,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO Cockpit Marine 52mm (2-1/16") Voltmeter- Black Dial/Bezel (332-11805)
- SUNEX Raised Panel Combination Wrench, 1/2 (716A)
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- BUYERS PRODUCTS Black Powder-Coated Straight Blind Mount Fender Extension Mounting Kit (8591020)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Red (RP-1559R)
- ROADPRO LED Light, w/Replaceable Len, Amber, 6x2 (RP-1284A)
- ROADPRO Light, w/2-Prong Grote, 6x2, Mounting: 2-Screw Mounting (RP-46873)
- ROADPRO LED Diamond Lens Double Bubble, 4x2, Color: Amber (RP1375ADL)
- ROADPRO Double Face Stop/Turn Light Assembly, 4 LED (RP3802/40LC)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- Roadpro Automotive Back Up Alarms