Shop All CB Radio Accessories
Roadpro
Replacement Mounting Screws, 6mm, Plastic
Mfr # RPKN-6P
Zoro # G7154071
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Screw
- Maximum Length 0.24 in
- Head Type Knob
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RPKN-6P
- Zoro # G7154071
- UPC # 045464132287
- Country of Origin China
- Category CB Radio Accessories
Dimensions
Maximum Length | 0.24 in |
Details
Item | Replacement Mounting Screws,6mm,Plastic |
Type | Mounting Screw |
Head Type | Knob |
Material | Plastic, Metal |
Description
Replacement Mounting Screws,6mm,Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Bracket Kit For 7" High Definition Monitor 12" x6.75" x3.25" (A-HD6164BK)
- PERFORMANCE TOOL 2 1/4 Ton Trolley Jack Blow Case Jack-Trolley, W1611 (W1611)
- REESE Pintle Hook Mounting Plate, 12,000 Lb. (45156)
- FUNNEL KING Drain Pan, Steel, 17-1/4" L x 17-1/4" W (94480)
- ROADPRO CB Extension Speaker, 2-1/2 x 3-1/4" (RP-101C)
- ROADPRO CB Antenna Mirror Mount, Slimline Grove (RP-319)
- ROADPRO Replacement Mounting Screws, Plastic, 5mm (RPKN-5P)
- ROADPRO CB Antenna Mirror Mount, Horizontal Stud (RP-317)
- ROADPRO Visor Mount CB Extension Speaker, 2-1/2" (RP-102C)
- ROADPRO Terminator II Stainless Steel High Power (RPS-2000)
- ROADPRO CB Extension Speaker, 12W, 4" (RP-100T)
- Roadpro CB Radio Accessories