Shop All CB Radio Accessories
Roadpro
Replacement CB Antenna Stud, Heavy Duty
Mfr # RP-302MAX
Zoro # G0157818
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Includes SO-239 Connector
- Finish Chrome Plated
- Material Stainless Steel
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-302MAX
- Zoro # G0157818
- UPC # 045464922871
- Country of Origin China
- Category CB Radio Accessories
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Replacement CB Antenna Stud |
Type | Heavy Duty |
Includes | SO-239 Connector |
Finish | Chrome Plated |
Material | Stainless Steel |
Description
Replacement CB Antenna Stud, Mounting Type Stud, Material Stainless Steel, Includes SO-239 Connector, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Repair Plug Winged Universal, 1 per Bag (ODP-65240B)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- WEATHERTECH Front/Rear Side Window Deflectors, 82504 (82504)
- MAIN FILTER GRAINGER 1R413 Replacement/Interchange Spin-On Filter (MF0057997)
- ROADPRO Male PL-259 Coax Cable Connector (RPPL-259)
- ROADPRO Medium Duty Chrome Plated Steel, 3" (RP-311)
- ROADPRO Hardwire Replacement, 2Wire, CB Power, 25ft (RPCBH-25)
- ROADPRO Coax Connector, Female to Female, SO-239 (RPDF-1)
- ROADPRO PL-259 Crimp-On Connector, RG-59 Cable (RP-59C)
- ROADPRO Visor Mount CB Extension Speaker, 2-1/2" (RP-102C)
- POWERCOMM CB Ant 1000w Fiberglass 2ft Blk (215-16210)
- Roadpro CB Radio Accessories